Shop All Hanging Work Lights
Larson Electronics
Expl. Proof LED Drop Light, 12V, 100ft.
Mfr # EHL-LED-120XLV-100-5.15-12V
Zoro # G8592696
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EHL-LED-120XLV-100-5.15-12V
- Zoro # G8592696
- Country of Origin United States
- Category Hanging Work Lights
Details
Item | C1D1&2, C2D1&2, 12V, 100' SOOW |
Description
C1D1&2, C2D1&2, 12V, 100' SOOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLING 15.75 in. Luna LED Swing Arm Satin Steel Desk Lamp (CL2629542)
- FEIT ELECTRIC LED RND FIXTURE WHT 13"" (71801)
- NITECORE P23i 3000 Lumen Rechargeable Flashlight (6952506407538)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- LARSON ELECTRONICS Explosion Proof Drop Light, 100W, 120/12V (EPL-120X1224VAC-100-100W-120V-12V-5.15)
- LARSON ELECTRONICS String Light, 100 ft., LED, 125V, 100W, L5-15 (WAL-SL-10-LED-12.3-TLP-1227-L5.15)
- LARSON ELECTRONICS Expl. Proof LED Drop Light, 12V, 25ft. (EHL-LED-120XLV-25-12V)
- LARSON ELECTRONICS String Light, 100 ft., LED, 120-277VAC, 5-15 (WAL-SL-10-LED-1227)
- GROZ Worklight, 60 SMD (55024)
- SOUTHWIRE Overhead Light, Screw In, LED, 19500lm (T60150W45)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 29500lm (T90200)
- Larson Electronics Hanging Work Lights