Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Drop Light, Ex-Prf, 120V, 100W 50ft 5-15Epp
Mfr # EPL-120-50-1523-100W
Zoro # G0482242
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EPL-120-50-1523-100W
- Zoro # G0482242
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | Drop Light,Ex-Prf,120V,100W 50ft 5-15Epp |
Description
Drop Light,Ex-Prf,120V,100W 50ft 5-15Epp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Attica PVC Ceiling Medallion (Fits Canopies up to 5 5/8"), 16"OD x 3 1/2"ID x 1"P (CMP16ATCAB)
- ILC Replacement for Zoro 6nb14 replacement light bulb lamp (6NB14 ZORO)
- ILC Replacement for GE General Electric G.E 69163 replacement light bulb lamp (69163 GE GENERAL ELECTRIC G.E)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- Larson Electronics Hazardous Location Lighting Fixtures