Shop All Base-Mount and Tripod Work Lights
Larson Electronics
36,000 Lumens, Metal Halide Blue Temporary Job Site Light
Mfr # EPL-24C-1X4
Zoro # G8738362
Free Shipping & Returns
$5,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Cart
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 1
- Lumens 36000
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Larson Electronics
- MFR # EPL-24C-1X4
- Zoro # G8738362
- Country of Origin United States
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 250 ft |
Max. Extension Height | 36 in |
Cord Length | 250 ft. |
Job Site Lighting Max. Height | 36" |
Head Width | 14.5 in |
Overall Height | 36.17 in |
Maximum Height Adjustment | 36 in |
Overall Depth | 23.05 in |
Power Cord Length | 250 ft |
Head Height | 9.5 in |
Head Depth | 10.88 in |
Overall Width | 59.11 in |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 36,000 lm, Number of Brightness Levels 1, Power Cord Length 250 ft, Operating Voltage 120V AC, Lighting Technology Metal Halide, Number of Lamp Heads 1, Mount Type Cart, Frame Color Blue, Hazardous Location Specification Class I, Div 1, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, IP Rating IP66, Maximum Height Adjustment 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Floodlight / BP Photocell - CCT Select 3/4/5K Watt Adjust 45/60/80W - Color/PowerQuick Bronze (65/542)
- FEIT ELECTRIC Enhance A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (A1960927CAFIL4)
- WESTGATE T8-EZ3-4FT-18W-50K-C4FT. T8-EZ3 LED TUBE LAMPS, PK 12 (T8-EZ3-4FT-18W-50K-C)
- COOPER LIGHTING 6 RND LED MNT Kit (HLBSL6099FS351EMWR)
- LARSON ELECTRONICS 29,580 Lumens, LED Blue Temporary Job Site Light (HAL-QP-2X150LED-100)
- SOUTHWIRE Ratcheting Work Light, Corded, 3000lm, LED (CSW3X1)
- HHIP 3 Watt 20" LED Waterproof Bolt On Industrial Work Light (8401-0448)
- HHIP 3.5 Watt LED IP65 Waterproof Machine Work Light (8401-0470)
- E-Z UP 150W Balloon Light KIT, Incl 6.5' Tripod (SZBLK150W)
- PELICAN Temporary Job Site Light, 5300 lm, 14VDC (094400-0001-245)
- SOUTHWIRE Coleman Cable Inc. Worklight 250W Halogen Port L878 (1110618)
- Larson Electronics Base-Mount and Tripod Work Lights