Shop All Base-Mount and Tripod Work Lights
Larson Electronics
29,580 Lumens, LED Blue Temporary Job Site Light
Mfr # HAL-QP-2X150LED-100
Zoro # G8738387
original price:
$6,170.99
5% off
new price: $5,806.99
/ea
Free Shipping & Returns
$5,806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Tripod
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 2
- Lumens 29580
- Voltage 120/277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HAL-QP-2X150LED-100
- Zoro # G8738387
- Country of Origin United States
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 100 ft |
Max. Extension Height | 149 in |
Cord Length | 100 ft. |
Job Site Lighting Max. Height | 62" |
Power Cord Length | 100 ft |
Head Depth | 23.05 in |
Maximum Height Adjustment | 12.42 ft |
Overall Depth | 5 in |
Overall Width | 14 in |
Adjustable Height | Yes |
Overall Height | 16 in |
Head Width | 27.63 in |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 29,580 lm, Number of Brightness Levels 1, Power Cord Length 100 ft, Operating Voltage 120/277V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Tripod, Frame Color Blue, Hazardous Location Specification Class I, Div 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, IP Rating IP67, Maximum Height Adjustment 12.42 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED C6 WW 100CT (47950-71)
- ILC Light Bulb/Lamp Four Tube 27 Watt 6500k 4-pin Base Light Bulb light bulb lamp (FOUR TUBE 27 WATT 6500K 4-PIN BASE LIGHT BULB LIG)
- GE LAMPS GE LIGHTING 22W, T9 Circular Fluorescent Light Bulb (FC8T9/CW)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-BK)
- LARSON ELECTRONICS 36,000 Lumens, Metal Halide Blue Temporary Job Site Light (EPL-24C-1X4)
- CCI Worklight W/Switch Hal 500W (L33)
- SOUTHWIRE Dual Head Work Light, Corded, 6000lm, LED (CSW3X2)
- SOUTHWIRE Temporary Job Site Light, 1440 lm, Bk/Yl (411015)
- MILWAUKEE TOOL Magnetic Light, Battery, LED, 300lm (2108, 2108)
- HHIP 3 Watt 20" LED Waterproof Bolt On Industrial Work Light (8401-0448)
- SOUTHWIRE Ratcheting Work Light, Corded, 3000lm, LED (CSW3X1)
- Larson Electronics Base-Mount and Tripod Work Lights