Shop All Base-Mount and Tripod Work Lights
Larson Electronics
12,000 Lumens, LED Blue Temporary Job Site Light
Mfr # EPL-16C-1MLED
Zoro # G8738353
product price: $4,042.99
/ea
Free Shipping & Returns
$4,042.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Cart
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 1
- Lumens 12000
- Voltage 120/277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EPL-16C-1MLED
- Zoro # G8738353
- Country of Origin United States
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 250 ft |
Max. Extension Height | 29 in |
Job Site Lighting Max. Height | 29" |
Cord Length | 250 ft. |
Power Cord Length | 250 ft |
Overall Width | 14 in |
Overall Height | 16 in |
Base Width | 38 in |
Overall Depth | 5 in |
Base Depth | 13 in |
Maximum Height Adjustment | 29 in |
Manufacturer Warranty Length | 5 yr |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 12,000 lm, Number of Brightness Levels 1, Power Cord Length 250 ft, Operating Voltage 120/277V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Cart, Frame Color Blue, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, IP Rating IP67, Maximum Height Adjustment 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11815)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZB)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 35K, G23, No Dim, Frosted (S18402)
- ILC Replacement for Viqua S330rl replacement light bulb lamp (S330RL VIQUA)
- LARSON ELECTRONICS 29,580 Lumens, LED Blue Temporary Job Site Light (HAL-QP-2X150LED-100)
- MARCO Frosted Bulb for Galaxy 307 Hose-Mountable Blast Light – 20 Watt (1030706)
- PELICAN PELICAN LED Black Remote Area Lighting System (094330-0000-110)
- BAYCO $WorkLight 60LED w/25' 18/2 Cord SJT (BYSL-2125)
- MARCO 308 LED blast light 200' 16/2 Power Pack (1030854)
- SWANSON TOOL 9000 Lumens, LED Bluetooth and Plug Socket Work Light with Stand (950BT-6037TP)
- DEWALT Job Site Light, Cordless Tripod Light, 20V, LED, 3000 Lumens, 88 in Max Height, Bare Tool (DCL079B)
- Larson Electronics Base-Mount and Tripod Work Lights