Shop All Handles, Levers & Controls
Larsen Supply Co
Larsen Supply HL-59 Mixet Chrome Shower Handle
Mfr # 656142
Zoro # G304040044
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 656142
- Zoro # G304040044
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Description
Features
- Mixet
- Single Lever
- Metal Shower & Lavatory Handle
- Carded.
- Finish - Chrome Plated
- Dimension - 1.15 x 3.75 x 6.75 in.
- Item Weight - 0.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (468-040)
- ZURN 18F 1.5GPM LAMINAR FLOW OUTLET (3/4-27 FEMALE) -Skin Pack (G66700-BP)
- K-FLEX USA 4-1/2" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068448)
- LARSEN SUPPLY CO HC-115 Sterling Star Flow Faucet Twin Handle- Chrome (656254)
- LARSEN SUPPLY CO HC-138 Stream way 3 Point Cold Faucet Handle (655334)
- LARSEN SUPPLY CO Union Brass Hot Shower Handle- Chrome (134367)
- LARSEN SUPPLY CO HC-167 Moen Clear Old Style Shower Faucet Handle (655413)
- MOEN Handle Kit - (137536)
- PFISTER Pfister Handle 4In Pgw Hex Ss (940-029S)
- MOEN Handle Kit, 182244ORB (182244ORB)
- Larsen Supply Co Handles, Levers & Controls