Shop All Pipe & Tubing Cutters
Larsen Supply Co
Larsen Supply 13-2955 Large Mini Tubing Cutter - 1.12 in.
Mfr # 665206
Zoro # G304146548
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Larsen Supply Co
- MFR # 665206
- Zoro # G304146548
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
Features
- Large Mini Tubing Cutter
- For All Copper and Aluminum Tubing
- Carded
- Size - 0.12 in. To 1.12 in.
- Dimension - 1.45 x 3.75 x 5.5 in.
- Item weight - 0.44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1/2" (GHLB50-GR)
- ZORO SELECT 304 Stainless Steel Tee, 1 in x 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT x Female NPT (40TE111N010)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048238)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-950XL3)
- LARSEN SUPPLY CO 1-1/8" Tubing Cutter (13-2921)
- LARSEN SUPPLY CO 13-2981 1 in. PVC Pipe Cutter (665214)
- RIDGID Tube Cutter Wheels, Ridgid 33160 (33160)
- RIDGID Soil Pipe Cutter, 24-5/16 In. L (206)
- LISLE TUBING CUTTER MINI (LI50000)
- GENERAL WIRE SPRING Copper Tubing Cutter (ATC12)
- REED TUBING CUTTER 03480 (TC11)
- Larsen Supply Co Pipe & Tubing Cutters