Shop All Pipe & Tubing Cutters
Larsen Supply Co
Larsen Supply 13-2921 Tubing Cutter - 1.12 in.
Mfr # 665164
Zoro # G904146368
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Larsen Supply Co
- MFR # 665164
- Zoro # G904146368
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
Features
- Product type - Tubing Cutter
- Size - 0.12 To 1.12 in.
- For All Copper And Aluminum Tubing
- Carded
- Dimension - 1.38 x 3.75 x 8.75 in.
- Item weight - 0.64 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 2 in Pipe Size (401528)
- KOHLER Spacer, Trip Lever (85395)
- K-FLEX USA 1/2" x 27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100048)
- MEC Single Piece Adapter Brass M Pol x 1/2 in. FNPT (ME357)
- LARSEN SUPPLY CO 1-1/8" Tubing Cutter (13-2921)
- LARSEN SUPPLY CO 13-2981 1 in. PVC Pipe Cutter (665214)
- KLEIN TOOLS Conduit Scoring Tool (88906)
- SUPERIOR TOOL Tube Cutter Red (37210)
- PROSKIT PVC Cutter, Non-Ratcheted (SR-008)
- WHEELER-REX Internal Pipe Cutter, 3", Schedule 80 (3490)
- MILWAUKEE TOOL Replacement Cutter Wheels (2-Piece) (48-22-4256)
- Larsen Supply Co Pipe & Tubing Cutters