Shop All Pipe Wrenches
Larsen Supply Co
Larsen Supply 13-2035 Adjustable Telescopic Basin Wrench
Mfr # 665416
Zoro # G604000458
product price: $37.09
/ea
$37.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 665416
- Zoro # G604000458
- Country of Origin Taiwan, Province of China
- Category Pipe Wrenches
Description
Features
- Adjustable Telescopic Basin Wrench
- Adjusts From 9 To 16 in.
- Carded
- Dimension - 0.75 x 5.75 x 14.6 in.
- Item weight - 1.49 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #9 (44479)
- GEARWRENCH 3/8" Drive 120XP™ Flex Head Teardrop Ratchet 11-1/2" (81215P)
- PROTO Proto JSCV14F Black Chrome Combination Locking Flex-Head Ratcheting Wrench 7/16" - Spline (JSCV14F)
- MELIN TOOL CO Cobalt Countersink, 60 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-60)
- RIDGID RIDGID® 31280 #25 20" 1-2" Capacity Hex Pipe Wrench (31280)
- PRO-GRADE TOOLS Aluminum Pipe Wrench, 18" (11719)
- RIDGID Compound Leverage Wrench, Alloy steels, 5 (S-4A)
- AMPCO SAFETY TOOLS 24 in L 4 1/4 in Cap. Aluminum Bronze Straight Pipe Wrench (W-214)
- LENOX Pipe Wrench, 24in. ALUMINUM PIPE WRENCH (LEN23824)
- WILLIAMS 8" L 1-5/16" Cap. Cast Iron Pipe Wrench Cast Iron, 8" (13518)
- PROTO 10 in L 2 in Cap. Aluminum Straight Pipe Wrench (J812A-TT)
- Larsen Supply Co Wrenches