Shop All Pipe Wrenches
Larsen Supply Co
Larsen Supply 13-2029 Large Jaw Basin Wrench
Mfr # 665404
Zoro # G403999588
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 665404
- Zoro # G403999588
- Country of Origin Taiwan, Province of China
- Category Pipe Wrenches
Description
Features
- Jaw Basin Wrench
- For Large Nut Applications
- Carded
- Size - Large
- Dimension - 0.6 x 5.75 x 20.5 in.
- Item Weight - 1.62 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Bricklayers Hammer, Steel, 18 oz, Textured (ABL18)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/8, Style C (12083)
- OSG Spiral Point Tap Plug, 3 Flutes (2888301)
- WRIGHT TOOL Attachment 1/2" Drive Impact Adaptor w/B (4900)
- URREA 8" L 1" Cap. Iron Heavy Duty Pipe Wrench (808HD)
- WESTWARD 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (3LY96)
- IRWIN Irwin® 36" Cast Iron Pipe Wrench (274107)
- PRIME-LINE 12 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77372)
- URREA 24" L 3" Cap. Iron Pipe Wrench (824HD)
- RIDGID Wrench, E24 Ridgid End Hd (31080)
- MILWAUKEE TOOL 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (48-22-7136)
- Larsen Supply Co Wrenches