Shop All Showerhead and Tub Accessories
Larsen Supply Co
Larsen Supply 08-2461 10 in. Chrome Plated S Shower Arm & Flange
Mfr # 658003
Zoro # G904000226
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 658003
- Zoro # G904000226
- Country of Origin China
- Category Showerhead and Tub Accessories
Description
Features
- Product Type - Chrome Plated Type S Shower Arm With Flange.
- Raises Height Of Your Shower Head.
- Size - 10 in.
- Dimension - 1 x 7.25 x 15.75 in.
- Item Weight - 0.79 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIPBLASTER Bag Filter, 300 Microns (3017-300)
- NIBCO PRESS SYSTEM Elbow, 45 deg., 1/2", Press End, PK10 (9042800PC)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever (5296-RA-0)
- CENTRAL BRASS 18" Swivel Tube Spout With Aerator, Polished Chrome (CS-22005)
- SHOWERSCAPE Made to Match 24" Shower Slide Bar W/ Pin Wall Hook, Chrome (K180A1)
- MOEN Matte Black Shower Arm - Matte Black (S134BL)
- MOEN Chrome Shower Arm - Chrome (S134)
- KOHLER Body, Diverter (56605)
- MOEN Brantford M-Core Xfer Valve Trim Ch (UT2021)
- SPEAKMAN Neo VS-122-MB Holder (VS-122-MB)
- ACORN CONTROLS Wall, Shower Head Nozzle Assembly, Chrome, Wall (1241-001-001)
- Larsen Supply Co Showerhead and Tub Accessories