Shop All Tub Spouts
Larsen Supply Co
Larsen Supply 08-1107 Bronze Universal Bath Tub Spout
Mfr # 139431
Zoro # G003773014
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 139431
- Zoro # G003773014
- Country of Origin China
- Category Tub Spouts
Description
Features
- Universal Style
- Bath Tub Spout
- 4 In 1 Fit
- Fits Copper Or Iron Pipe Installations
- Carded.
- Finish - Oil Rubbed Bronze
- Dimension - 2.5 x 4 x 7.5 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (88B2A1M1K1-150)
- VIEGA Viega ProPress tee, 1-1/4" x 3/4" x 1-1/4" (22248)
- PARKER Tubing, White, Overall 100 ft L (PP-108-0100)
- CASTELLO USA Nile 60" Wall Mounted Gray Vanity With White Top And Chrome Handles (CB-MC-60G-CHR-2053-WH)
- LARSEN SUPPLY CO 1/2" Chr Diverter Spout (08-1037)
- LARSEN SUPPLY CO Larsen Supply 08-1037 Bathtub Diverter Spout; Chrome - 0.5 in. (658643)
- LARSEN SUPPLY CO 3/4X1/2 Diverter Spout (08-2001)
- LARSEN SUPPLY CO 5/8" Chr Diverter Spout (08-1013)
- LARSEN SUPPLY CO Larsen Supply 08-2001 0.38 x 0.5 in. Bathtub Shower Diverter Spout (658284)
- LARSEN SUPPLY CO Diverter Tub Spout Kit (08-1049)
- PLUMB PAK BATHTUB SPOUT CHRM 3/4"" (PP825-30)
- Larsen Supply Co Tub Spouts