Shop All Tub Spouts
Larsen Supply Co
Larsen Supply 08-1051 0.75 in. Chrome Bathtub Diverter Spout
Mfr # 658676
Zoro # G603900483
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Larsen Supply Co
- MFR # 658676
- Zoro # G603900483
- Country of Origin China
- Category Tub Spouts
Description
Features
- Product Type - Chrome Bathtub Diverter Spout.
- 0.75 in. Female Pipe Thread Inlet With Internal 0.5 in. Female Pipe Thread Bushing For Short Pipe Nipple.
- Rear Lift Style.
- Dimension - 3 x 4 x 7.5 in.
- Item Weight - 0.66 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL wall, Shower Head, Chrome Plated (8349)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL200)
- ZORO SELECT 1/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA09)
- ANVIL 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310049200)
- LARSEN SUPPLY CO Diverter Tub Spout Kit (08-1049)
- LARSEN SUPPLY CO 3/4X1/2 Diverter Spout (08-2001)
- LARSEN SUPPLY CO Larsen Supply 08-1037 Bathtub Diverter Spout; Chrome - 0.5 in. (658643)
- LARSEN SUPPLY CO 1/2" Chr Diverter Spout (08-1037)
- LARSEN SUPPLY CO Larsen Supply 08-2001 0.38 x 0.5 in. Bathtub Shower Diverter Spout (658284)
- LARSEN SUPPLY CO 5/8" Chr Diverter Spout (08-1013)
- PERRIN & ROWE Holborn 8 1/4" Wall Mounted Tub Spout Only In Polished Chrome (U.3330APC)
- Larsen Supply Co Tub Spouts