Shop All Tub Spouts
Larsen Supply Co
Larsen Supply 08-1037 Bathtub Diverter Spout; Chrome - 0.5 in.
Mfr # 658643
Zoro # G203773203
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 658643
- Zoro # G203773203
- Country of Origin China
- Category Tub Spouts
Description
Features
- Bathtub Diverter Spout
- Finish - Chrome
- 0.5 in. Female Pipe Thread Inlet For Long Pipe Nipple
- Front Lift Style
- Carded
- Dimension - 2.75 x 4 x 7.5 in.
- Item weight - 0.57 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Valve, Wafer, PVC, 4" Pipe Sz, Lever Handle (1728040)
- SLOAN Diverter Rebuild Kit (DV50A)
- HERITAGE Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome (KB1601PX)
- DELTA Core Wand and Hose RP63202 Chrome (RP63202)
- LARSEN SUPPLY CO 5/8" Chr Diverter Spout (08-1013)
- LARSEN SUPPLY CO Larsen Supply 08-2001 0.38 x 0.5 in. Bathtub Shower Diverter Spout (658284)
- LARSEN SUPPLY CO 3/4X1/2 Diverter Spout (08-2001)
- LARSEN SUPPLY CO Diverter Tub Spout Kit (08-1049)
- LARSEN SUPPLY CO 1/2" Chr Diverter Spout (08-1037)
- MOEN Diverter Tub Spout (41911BN)
- SWIVEL 10538 Tub Spout Gasket (SW153300)
- Larsen Supply Co Tub Spouts