Shop All Toilet Repair Parts
Larsen Supply Co
Larsen Supply 04-4011 Brass Toilet Ballcock - 9 in.
Mfr # 139419
Zoro # G804000470
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 139419
- Zoro # G804000470
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Description
Features
- Product type - Toilet Ballcock
- Size - 9 in.
- Material - Brass
- With Nylon Seat and Brass Nuts
- Carded
- Dimension - 1.7 x 5.6 x 14.25 in.
- Item weight - 1.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-210)
- JONES STEPHENS Extension Cover, 4" dia., SS, w/4 Bolt (C90014)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/4 in Pipe Size (405012)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb 90 Elbow (10-Pack), 10PK (EPXPAE3410PK)
- LARSEN SUPPLY CO Larsen Supply 14-1039 Plastic Replacement Toilet Seat Hinge; 2 Piece; White (666105)
- LARSEN SUPPLY CO Mans 210 Toilet Tank Flush Valve (659963)
- LARSEN SUPPLY CO Kohl Toil Tank Flapper (04-1583)
- LARSEN SUPPLY CO Tank Lever, Toto Side Mount (04-2149)
- LARSEN SUPPLY CO Toto Blue Toilet Flapper (139417)
- LARSEN SUPPLY CO Larsen Supply 04-1631 Eljer Toilet Rigid Body Flapper (660256)
- B & K TANK2BOWL KIT 3"" (630-0107)
- Larsen Supply Co Toilet Repair Parts