Shop All Sink Drains
Larsen Supply Co
Larsen Supply 03-4957 1.5 in. PVC Trip Waste & Overflow Assembly
Mfr # 660474
Zoro # G104146250
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 660474
- Zoro # G104146250
- Country of Origin China
- Category Sink Drains
Description
Features
- Product Type - PVC Trip Waste & Overflow Assembly.
- Chrome Plated Trim.
- Size - 1.5 in.
- Dimension - 2.25 x 7.5 x 17.75 in.
- Item Weight - 1.27 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (107-133-NPG)
- DIXON High Pressure Full Bore Ball Valve, 1/2" (HPBV12)
- MOEN Lift Rod Kit (123804BL)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-K300-2p-9346)
- LARSEN SUPPLY CO Larsen Supply 03-4211 1.25 in. White PVC Lavatory Drain P-Trap (661627)
- LARSEN SUPPLY CO Larsen Supply 03-1101 1.5 in. Chrome Plated Junior Duo Sink Strainer (662245)
- LARSEN SUPPLY CO 03-4291 1.5 x 1.5 in. White PVC Lavatory Kitchen Drain Tee (661304)
- LARSEN SUPPLY CO Chr Lav Pop Up Assembly (03-4631)
- LARSEN SUPPLY CO 03-3459 Lavatory Drain Wall Bend- Chrome - 1.25 in. (661902)
- LARSEN SUPPLY CO 03-4601 1.25 x 6 in. Chrome Plated Lavatory Drain Tailpiece Grid Strainer (661126)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Oil Rubbed Bronze (K121BORB)
- Larsen Supply Co Sink Drains