Shop All Bathtub Drains
Larsen Supply Co
Larsen Supply 03-4903 Replacement Tip Toe Bathtub Drain Stopper; Chrome - 0.37 in.
Mfr # 660433
Zoro # G904011833
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 660433
- Zoro # G904011833
- Country of Origin China
- Category Bathtub Drains
Description
Features
- Replacement Tip Toe Bathtub Drain Stopper
- Size - 0.38 in.
- Finish - Chrome
- Sterling Style
- Carded
- Dimension - 1.8 x 2.75 x 4.75 in.
- Item weight - 0.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 2" Wall (722589)
- SLOAN Flex Tube Diaphragm Kit, Urinal (EBV1022A)
- PARKER Straight Adapter, Steel, 1/4 in, NPT x BSPP (1/4 GHG4-S)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/2 in Pipe Size (1407-015)
- LARSEN SUPPLY CO 03-4941 Abs Tip Toe Waste And Overflow Assembly - 1.5 in. (660466)
- LARSEN SUPPLY CO 03-4955 PVC Trip Waste And Overflow Assembly - 1.5 in. (139408)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-CP)
- WATCO 1.865" OD x 11.5 Threads x 1.25" Bronze Push Pull Trim Kit (938290-BZ)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Polished Nickel (KBU2006)
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 PVC Bath Waste & Overflow W/ Tip-Toe Bath Drain in Polished Br (493244H-01)
- WESTBRASS PVC 45” Cable Drive Bath Waste & Overflow in Matte Black (D50P45-62)
- Larsen Supply Co Bathtub Drains