Shop All Bath Tubs
Larsen Supply Co
Larsen Supply 03-4813 Bathtub Tip Toe Drain; Chrome - 1.5 in.
Mfr # 660835
Zoro # G903956203
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 660835
- Zoro # G903956203
- Country of Origin China
- Category Bath Tubs
Description
Features
- Bathtub Tip Toe Drain
- Size - 1.5 in.
- Chrome Plated Brass
- Fits Most Drains
- For 1.88 To 2.25 in. Drains
- Carded
- Dimension - 2.95 x 3.75 x 5.5 in.
- Item weight - 0.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS 5000PSI 120V-AC HYDRAULIC SOLENOID VALVE (DG4V-3-2N-M-U-B6-60)
- KOHLER Aerator, Shorty, 1.2 Gpm (1275302-TT)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-CP)
- PARKER Plug, 45 deg., Brass, Tube, 1/4 In., PK10 (639F-4)
- KOHLER 1122-0, 60" L, 32" W (1122-0)
- CAMBRIDGE PLUMBING 57.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior (SWED58-NH-BN)
- KOHLER 1956-LA-0, 60" L, 30" W (1956-LA-0)
- KOHLER 1242-LA-0, 60" L, 36" W, Acrylic (1242-LA-0)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 684D Brushed Nickel 72" (DES-PED-684D-PKG-BN-7DH)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- AQUA EDEN Clawfoot Bathtubs, 61 L, 30.13 W, White/Oil Rubbed Bronze, Cast Iron (VCT7DS6130NC5)
- Larsen Supply Co Bath Tubs