Shop All Plumbing Parts
Larsen Supply Co
Larsen Supply 03-4355 Flexible Universal Slip Coupling; White - 1.5 in.
Mfr # 660967
Zoro # G404164350
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 660967
- Zoro # G404164350
- Country of Origin China
- Category Plumbing Parts
Description
Features
- Flexible Universal Slip Coupling
- Color - White
- Material - Plastic
- 1.5 and 1.25 in. Slip Extends To 7 in.
- Offsets To 2.5 in.
- Will Bend 90 degree
- Includes 2 Nuts and Washers
- Carded
- Dimension - 2 x 2.5 x 9.5 in.
- Item weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1/2 Black Malleable 90-Degree Elbow (45010)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Floor Drain, Length (In.): 5" (EZ-PV3)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 1/4 in x 1 1/2 in Pipe Size (436169)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z7440-XL-FC)
- LARSEN SUPPLY CO Larsen Supply S-180-2NL 4002 Cold Ceramic Stem (134425)
- LARSEN SUPPLY CO Larsen Supply 04-9013 Sloan Urinal Flush Valve Vacuum Breaker Repair Kit (659195)
- LARSEN SUPPLY CO Larsen Supply 207861 0.25 in. Hard Plastic Tube Sleeve & Insert Kit; 4 Piece (207861)
- LARSEN SUPPLY CO Larsen Supply 03-4331 PVC Dishwasher Branch Tail piece - 1.5 x 8 in. (661353)
- LARSEN SUPPLY CO 1/2Ipsx3/8 Red Adapter (10-0013)
- T&S BRASS Supply Inlet, 3/4 in. (00LL)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H700A)
- Larsen Supply Co Plumbing Parts