Shop All Sink Drains
Larsen Supply Co
Larsen Supply 03-4319 Flexible Kitchen Drain Extension Tube; White - 1.5 in.
Mfr # 660934
Zoro # G504163994
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 660934
- Zoro # G504163994
- Country of Origin China
- Category Sink Drains
Description
Features
- PVC Kitchen Drain Extension Tube
- Size - 1.5 in.
- Color - White
- Flexible
- Slip Joint
- Includes - 1 Each Slip Nut And Washer
- Carded
- Dimension - 2 x 2.5 x 9 in.
- Item weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Pivotal Monitor 17 Series H2Okinetic Tub and Shower Trim MB (T17499-BL)
- ZORO SELECT 1/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (461-020)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Check Valve (510T 1/4)
- LEGEND VALVE 1/2" x 4" 316 SS NIPPLE (316-066)
- LARSEN SUPPLY CO 03-4323 Drain Extension Tube- White - 1.5 x 8 in. (661437)
- LARSEN SUPPLY CO 03-4601 1.25 x 6 in. Chrome Plated Lavatory Drain Tailpiece Grid Strainer (661126)
- LARSEN SUPPLY CO Larsen Supply 03-4211 1.25 in. White PVC Lavatory Drain P-Trap (661627)
- LARSEN SUPPLY CO 03-4291 1.5 x 1.5 in. White PVC Lavatory Kitchen Drain Tee (661304)
- LARSEN SUPPLY CO 1-1/4X5 1Pc Pull Plug (03-4521)
- LARSEN SUPPLY CO Larsen Supply 03-3501 1.5 in. Chrome Plated Brass Kitchen Drain P-Trap (661916)
- ENCORE 2" Pipe Dia., Cast Brass, Flat Waste Outlet, Lever Handle Waste Drain (D10-7400)
- Larsen Supply Co Sink Drains