Shop All Drain Components
Larsen Supply Co
Larsen Supply 03-4315 1.25 in. White PVC Flexible Slip Joint Tailpiece
Mfr # 660124
Zoro # G404164121
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 660124
- Zoro # G404164121
- Country of Origin China
- Category Drain Components
Description
Features
- PVC Flexible Slip Joint Tailpiece.
- Extends 4.5 To 7.45 in.
- Can Be Used For Plastic Or Metal.
- Includes 1 Each Slip Nut & Washer.
- Size - 1.25 in.
- Color - White.
- Dimension - 2 x 2.5 x 8.2 in.
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. x 1/2 in. x 3/4 in. Plastic PEX Barb Reducing Tee (5-Pack), 5PK (PXPAT3412345PK)
- PLUMB PAK Sillcock Handle Sq Broach1-3/4 (PP28601)
- BECK 1-1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331032805)
- LOCTITE PL Premium Fast Grab Polyurethane Construction Adhesive 10 oz (1417170)
- LARSEN SUPPLY CO 1-1/2 Wht Flex Coupling (03-4355)
- LARSEN SUPPLY CO 03-3419 La Pattern Kitchen Drain J-Bend - 1.5 in. (661894)
- LARSEN SUPPLY CO 1-1/2"Pvc Drain Adapter (03-4253)
- LARSEN SUPPLY CO 1-1/4X6Chr Lavtailpiece (03-4601)
- LARSEN SUPPLY CO 1-1/4X8 Lav Extension (03-4343)
- LARSEN SUPPLY CO 1-1/2X6 Kitchtailpiece (03-3133)
- THRIFCO PLUMBING Pop-up Plunger for Moen (4400901)
- Larsen Supply Co Drain Components