Shop All Sink Drains
Larsen Supply Co
Larsen Supply 03-4235 White Flexible PVC P-Trap - 1.5 in.
Mfr # 661536
Zoro # G404146592
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 661536
- Zoro # G404146592
- Country of Origin China
- Category Sink Drains
Description
Features
- Flexible PVC P-Trap
- Color - White
- Inlet Slip Joint To 1.25 Or 1.5 O.D in.
- Outlet 1.5 in. O.D. Tube
- Includes 2 Each Nuts and Washers
- Carded
- Dimension - 1.9 x 11.25 x 7.75 in.
- Item weight - 0.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Silent Combo Swing Check Valve 2" (30-0236)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79470)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- ZORO SELECT 1/2" NPT Brass Swing Check Valve (6VDT3)
- LARSEN SUPPLY CO Larsen Supply 03-4211 1.25 in. White PVC Lavatory Drain P-Trap (661627)
- LARSEN SUPPLY CO 03-4601 1.25 x 6 in. Chrome Plated Lavatory Drain Tailpiece Grid Strainer (661126)
- LARSEN SUPPLY CO Sink Drain Kit (02-2067)
- LARSEN SUPPLY CO 03-3459 Lavatory Drain Wall Bend- Chrome - 1.25 in. (661902)
- LARSEN SUPPLY CO Larsen Supply 03-1101 1.5 in. Chrome Plated Junior Duo Sink Strainer (662245)
- LARSEN SUPPLY CO 03-4291 1.5 x 1.5 in. White PVC Lavatory Kitchen Drain Tee (661304)
- PLUMB PAK DRAIN 1-1/4 POP-UP (1688K)
- Larsen Supply Co Sink Drains