Shop All Sink Racks & Trays
Larsen Supply Co
Larsen Supply 03-4229 1.25 in. White Sink J Bend
Mfr # 661514
Zoro # G803773023
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 661514
- Zoro # G803773023
- Country of Origin China
- Category Sink Racks & Trays
Description
Features
- PVC Lavatory/Kitchen Wall Drain Trap J Bend
- Inlet Slip Joint To 1-1/4 in. Or 1-1/2 in. O.D. Tube Outlet
- Solvent Weld To 1-1/2 in.
- Schedule 40
- Includes 2 Each Nuts & Washers
- Carded.
- Color - White
- Dimension - 2 x 7.5 x 8.6 in.
- Item Weight - 0.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Flynn Oil Rubbed Bronze Towel Bar 24 in. L Die Cast Zinc (FLY24-OB)
- ZURN Open front extra heavy duty w/self sustaining steel check hinge (Z5956SS-EL-STS)
- FERNCO 1056-150 1-1/2 DWV COUPLING (P1056-150)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 3/8" x 1/8" Pipe Size (6AYX7)
- BLANCO Stainless Steel Sink Grid (Quatrus R15 Super Single Dual Mount) (236595)
- KOHLER Mayfield Bottom Sink Rack For Use In (6003-ST)
- INTERDESIGN Drying Mat Mfbr Mocha Lg (41243)
- STERLING Ludington Silicone Sink Mat - Med Sgl (20284-ASH)
- KOHLER Stainless Steel Sink Rack, 21-1/8" X 15- (6391-ST)
- CORE KITCHEN 12 in. L X 13 in. W X 0.19 in. H Silicone Sink Mat (AC54168)
- CAROLINES TREASURES Carolines Treasures 8651DDM Rooster Dish Drying Mat (8651DDM)
- Larsen Supply Co Sink Racks & Trays