Shop All Sink Drains
Larsen Supply Co
Larsen Supply 03-4211 1.25 in. White PVC Lavatory Drain P-Trap
Mfr # 661627
Zoro # G204146235
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 661627
- Zoro # G204146235
- Country of Origin China
- Category Sink Drains
Description
Features
- Product Type - PVC Lavatory Drain P-Trap.
- Slip Joint To 1.25 in. O.D. Inlet Tube.
- Includes 2 Nuts & Washers.
- Size - 1.25 in.
- Color - White.
- Dimension - 1.8 x 11.25 x 7.5 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Packing For - Part# Ts001098-45 (TS001098-45)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, Socket x Socket (BFA1015SES)
- LEGEND VALVE 1-1/4" x 10" BRASS NIPPLE (311-134)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- LARSEN SUPPLY CO Larsen Supply 03-3501 1.5 in. Chrome Plated Brass Kitchen Drain P-Trap (661916)
- LARSEN SUPPLY CO 03-4601 1.25 x 6 in. Chrome Plated Lavatory Drain Tailpiece Grid Strainer (661126)
- LARSEN SUPPLY CO Sink Drain Kit (02-2067)
- LARSEN SUPPLY CO Chr Lav Pop Up Assembly (03-4631)
- LARSEN SUPPLY CO Larsen Supply 03-1101 1.5 in. Chrome Plated Junior Duo Sink Strainer (662245)
- LARSEN SUPPLY CO 1-1/4X5 1Pc Pull Plug (03-4521)
- KOHLER Clicker Drain W/O Overflow (33151-BV)
- Larsen Supply Co Sink Drains