Shop All Drain Components
Larsen Supply Co
Larsen Supply 03-3107 Thread Lavatory Drain Tail Piece - 1.25 x 12 in.
Mfr # 661852
Zoro # G804164080
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 661852
- Zoro # G804164080
- Country of Origin China
- Category Drain Components
Description
Features
- Threaded Lavatory Drain Tailpiece
- Size - 1.25 O.D. x 12 in.
- Finish - Chrome Plated
- Material - Brass
- Carded
- Dimension - 1.4 x 3.75 x 14.8 in.
- Item weight - 0.46 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131655)
- ZURN Strainer: Brass; Basket: Stainless Steel, Locknut Stick, Basket Strainer (ZSS250-PC)
- AMERICAN STANDARD Small Clean Jet Body/Esc Kit (755009-101.0070A)
- KOHLER Valve Kit (GP1281300)
- LARSEN SUPPLY CO 03-1425 2 Hole Chrome Drain Waste & Overflow Face Plate, 6PK (664203)
- LARSEN SUPPLY CO 03-4339 1.25 White PVC Lavatory Floor Drain S-Trap (661395)
- LARSEN SUPPLY CO 03-3103 1.25 x 6 in. Threaded Lavatory Drain Tailpiece (661845)
- LARSEN SUPPLY CO Larsen Supply 03-4315 1.25 in. White PVC Flexible Slip Joint Tailpiece (660124)
- LARSEN SUPPLY CO 15" Chr Bead Chain (02-3453)
- LARSEN SUPPLY CO 1-1/2" Wht Flexext Tube (03-4319)
- JONES STEPHENS Brass, Raised Head, Plug (P50500)
- Larsen Supply Co Drain Components