Shop All Appliance Parts
Larsen Supply Co
Larsen Supply 03-2011 2 in. Plastic Jam Nut
Mfr # 662496
Zoro # G303919822
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 662496
- Zoro # G303919822
- Country of Origin United States
- Category Appliance Parts
Description
Features
- Plastic Jam Nut & W-206 Flush Valve Washer
- Used To Install Flush Valve
- Carded
- Size - 2 in.
- Dimension - 1 x 3.75 x 5.5 in.
- Item Weight - 0.11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL SLICERS Stone, Sharpening (4000B9-00612)
- AMERICAN RANGE Oven Flame Deflector, Ar (A99537)
- RUBBERMAID Lid 3602 (3602L2)
- CAMBRO Plastic Latch Kit : Small 2 Ho (60263)
- LARSEN SUPPLY CO Dishwasher Direct Connect Branch Tail piece - 1.5 x 8 in. (661817)
- LARSEN SUPPLY CO Lasco Replacement Washing Machine Supply Hose (16-1706)
- LARSEN SUPPLY CO Larsen Supply 10-1398 24 in. Stainless Steel Water Softener Flex (103840)
- LARSEN SUPPLY CO Lasco Washing Machine Hose, 3/4in Inlet, FHT Inlet, 3/4in Outlet, FHT Outlet, Rubber Tubing, 8 ft L (16-1710)
- LARSEN SUPPLY CO 03-4203 1.5 in. Black Plastic P Trap, 6PK (661577)
- LARSEN SUPPLY CO 10-1372 15 in. Stainless Steel Water Heater Flex (103834)
- CONVOTHERM Solenoid Valve Double 180 Degree (5050514)
- Larsen Supply Co Appliance Parts