Shop All Shower Drains
Larsen Supply Co
Larsen Supply 03-1371 Shower Drain Grate; Chrome - 4 in.
Mfr # 139402
Zoro # G304146401
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 139402
- Zoro # G304146401
- Country of Origin United States
- Category Shower Drains
Description
Features
- Shower Drain Grate With Screws
- Size - 4 in.
- Finish - Chrome
- Carded
- Dimension - 0.5 x 5.5 x 6.75 in.
- Item weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE T-Bolt, 2.31", 302 SS Bolt, PK10 (B9222-0238 SS B)
- RHEEM-RUUD Element, 6000W, 277V, 11.8"L, For Use With G2134693, G0676295 (SP10875QH)
- KOHLER Classic Elongated 1.0 GPF Toilet Bowl (3519-96)
- JONES STEPHENS Deep Cl Flange, 6", Mtl Swivel, PVC, 3"x4" (C53600)
- LARSEN SUPPLY CO 1.5 In. Shower Drain (664435)
- LARSEN SUPPLY CO 1-1/2" Shwr Drain (03-1231)
- LARSEN SUPPLY CO Plastic Shower Drain Strainer, 6Pk (664484)
- ALFI BRAND 32" Modern SS Linear Shower Drain W/ Groove Lines (ABLD32D)
- ZORO SELECT Shower Drain, Solvent Weld, PVC, White Grid (133-104)
- JONES STEPHENS Shower Drain, BN, 2"x3", 4-1/4"Spud (D5094BN)
- JONES STEPHENS Philadelphia Vent Box, 4" Inside Caulk (J60004)
- Larsen Supply Co Shower Drains