Shop All Shower Drains
Larsen Supply Co
Larsen Supply 03-1243 Shower Drain Grill - 3.25 in.
Mfr # 664456
Zoro # G204146396
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 664456
- Zoro # G204146396
- Country of Origin United States
- Category Shower Drains
Description
Features
- Shower Drain Grill
- Size - 3.25 in.
- Chrome Plated
- With 2 Screws
- Carded
- Dimension - 1 x 3.75 x 5.5 in.
- Item weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 2 1/2 In (ML232B)
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062401)
- VIEGA Viega MegaPress tee, 1" x 1" x 1/2" (95190)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve & Handle (BKF-W-CVCH-G)
- LARSEN SUPPLY CO 1-1/2" Shwr Drain (03-1231)
- LARSEN SUPPLY CO 1.5 In. Shower Drain (664435)
- LARSEN SUPPLY CO Plastic Shower Drain Strainer, 6Pk (664484)
- WATCO Bathtub Stopper and Drain, Push Pull (4875N-PP-CP-51 U)
- WATCO Tub Closure Push Pull(R) (38301-CP)
- MOEN Tub/Shower Drain Covers Brushed Gold (101664BG)
- DANCO Danco 4866059 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (4866059)
- Larsen Supply Co Shower Drains