Shop All Shower Drains
Larsen Supply Co
Larsen Supply 03-1233 2 in. Shower Drain
Mfr # 664443
Zoro # G704146117
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 664443
- Zoro # G704146117
- Country of Origin Taiwan, Province of China
- Category Shower Drains
Description
Features
- Shower Drain
- 2 in. Female Pipe Thread Outlet
- 3-1/2 in. Stainless Steel Grid
- Carded.
- Size - 2 in.
- Dimension - 0.9 x 4.5 x 5.75 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Diverter Tub Spout, Chrome (82-0021)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Hex Coupling, 1/8" Female x 1/8" Female NPT (FC01-01)
- ZURN Tailpiece Assembly, 3 3/8 In (P6000-J3)
- HOMEWERKS Coupling 3/4 Pvc Comp (160-104)
- LARSEN SUPPLY CO 1.5 In. Shower Drain (664435)
- LARSEN SUPPLY CO Plastic Shower Drain Strainer, 6Pk (664484)
- MOEN Tub/Shower Drain Covers Brushed Gold (101664BG)
- MOEN Tub/Shower Drain Covers Oil Rubbed Bronze (101664ORB)
- KINGSTON BRASS BSF6310ORB Watercourse Transit 4" Square Grid Shower Drain, Bronze (BSF6310ORB)
- AB&A Bath Waste & Overflow, Standard Length with Push eN Lift Stopper (60357)
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI (1PPF2)
- Larsen Supply Co Shower Drains