Shop All Sink Drains
Larsen Supply Co
Larsen Supply 03-1101 1.5 in. Chrome Plated Junior Duo Sink Strainer
Mfr # 662245
Zoro # G404145878
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 662245
- Zoro # G404145878
- Country of Origin China
- Category Sink Drains
Description
Features
- Product Type - Chrome Plated Junior Duo Sink Strainer.
- Includes Locknut & Washer.
- Size - 1.5 in.
- Dimension - 2.4 x 3.85 x 5.75 in.
- Item Weight - 0.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", socket, Clear PVC, Y Strainer, 150 psi (YS00100S)
- SHARPE VALVES Gate Valves, 150# Flanged, 6" Size (4371004440)
- DELTA Univer Shwer, Rgh-Prefab PEx Crimp (R10000-PFS-PX)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type ACR (AC06010)
- LARSEN SUPPLY CO Larsen Supply 03-4211 1.25 in. White PVC Lavatory Drain P-Trap (661627)
- LARSEN SUPPLY CO 03-4323 Drain Extension Tube- White - 1.5 x 8 in. (661437)
- LARSEN SUPPLY CO 03-3459 Lavatory Drain Wall Bend- Chrome - 1.25 in. (661902)
- LARSEN SUPPLY CO Sink Drain Kit (02-2067)
- LARSEN SUPPLY CO 03-4291 1.5 x 1.5 in. White PVC Lavatory Kitchen Drain Tee (661304)
- LARSEN SUPPLY CO Chr Lav Pop Up Assembly (03-4631)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8108)
- Larsen Supply Co Sink Drains