Shop All Kitchen Faucets
Larsen Supply Co
Larsen Supply 03-1039 3.5 in. Chromee Kitchen Drainer
Mfr # 662153
Zoro # G603772837
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 662153
- Zoro # G603772837
- Country of Origin China
- Category Kitchen Faucets
Description
Features
- Extra Heavy Duty Kitchen Sink Strainer
- Kohler Style
- For 3-1/2 in. Drain Opening
- Carded.
- Finish - Chrome
- Material - Plated Brass
- Dimension - 3 x 5.75 x 8.5 in.
- Item Weight - 1.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-110-120V)
- DOMINION COMMERCIAL FAUCETS Double Knee Pedal Valve 0 Hole Foot Lever, Chrome (77-9202)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (1452004)
- KOHLER Ridgewood Quiet-Close Elongated Toilet Seat (20454-96)
- LARSEN SUPPLY CO Larsen Supply HC-168 Moen Old Style Bathroom Shower Faucet Handle; Chrome (655425)
- LARSEN SUPPLY CO 0.62 In. X 20 Thread Faucet Seat (139504)
- LARSEN SUPPLY CO X-61PNL Gerb 0.62 x 20 Thread Faucet Seat (181301)
- LARSEN SUPPLY CO Light Duty Standard Handle Puller (665093)
- LARSEN SUPPLY CO X-232P Stream 0.5 x 20 in. Thread Faucet Seat (139495)
- KOHLER Crue Pull-Out Single-Handle Kitchen Faucet (22976-2MB)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-BL-DST)
- Larsen Supply Co Kitchen Faucets & Accessories