Shop All Sink Racks & Trays
Larsen Supply Co
Larsen Supply 02-3311 Universal Sink Stopper - 4.75 in.
Mfr # 664795
Zoro # G804040179
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 664795
- Zoro # G804040179
- Country of Origin China
- Category Sink Racks & Trays
Description
Features
- Flat Suction Type Stopper
- Size - 4.75 in.
- Color - White
- Material - Rubber
- Carded
- Dimension - 0.25 x 5.7 x 6.6 in.
- Item weight - 0.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/EPDM, Socket x Socket (BFA1005SES)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BN)
- KOHLER Hanger Kit (GP1409393)
- HOSE MASTER 2" Dia x 18" L SS Flexible Metal Hose (G200SMU180)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC33S)
- CORE KITCHEN 11 in. L X 13 in. W X 1 in. H Silicone Sink Mat (AC54167)
- CAROLINES TREASURES Carolines Treasures 8395DDM Pineapple Dish Drying Mat (8395DDM)
- STERLING Ludington Silicone Sink Mat-Sm Offset (20287-ASH)
- MEGACHEF Megachef DR-180 16 in. Chrome Plated & Plastic Counter Top Drying Dish Rack; Black (DR-180)
- MOEN Stainless Steel 18 Gauge Sink Grid (GSA50)
- AMERICAN IMAGINATIONS 14.5-in. W Kitchen Sink Grid_AI-34849 (AI-34849)
- Larsen Supply Co Sink Racks & Trays