Shop All Bathtub Drains
Larsen Supply Co
Larsen Supply 02-3233 2 in. Rubber Bathtub Drain Stopper - Pack Of 6
Mfr # 664746
Zoro # G303998933
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 664746
- Zoro # G303998933
- Country of Origin China
- Category Bathtub Drains
Description
Features
- Rubber Bathtub Drain Stopper.
- For 1-1/2 To 2 in. Drains, Carded.
- Pack of 6.
- Dimension - 1 x 3.75 x 5.5 in.
- Item Weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Extension Kit (91110)
- PARKER 1/2" Compression x 5/8" MNPT Male Connector (P10MC8)
- B & K STZ Industries 1/2 in. MIP each Galvanized Malleable Iron Plug (311UPP-12)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-8-6)
- LARSEN SUPPLY CO Larsen Supply 03-4903 Replacement Tip Toe Bathtub Drain Stopper; Chrome - 0.37 in. (660433)
- LARSEN SUPPLY CO Larsen Supply 03-4823 0.38 x 1.75 in. Chrome Plated Tub Drain Stopper (660854)
- LARSEN SUPPLY CO 03-4955 PVC Trip Waste And Overflow Assembly - 1.5 in. (139408)
- LARSEN SUPPLY CO 03-4941 Abs Tip Toe Waste And Overflow Assembly - 1.5 in. (660466)
- GERBER PLUMBING Lift and Turn Assembly for Bath Drains in Chrome (97-180)
- DANCO 1-1/2 in. D Chrome Plated Plastic Tub Drain Kit (9D00051933)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow (FLEX924-FA-PVC-BN)
- Larsen Supply Co Bathtub Drains