Shop All Faucet Aerators
Larsen Supply Co
Larsen Supply 02-1712P 0.38 x 0.81 in. Stem Packing
Mfr # 139361
Zoro # G004000355
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 139361
- Zoro # G004000355
- Country of Origin China
- Category Faucet Aerators
Description
Features
- No. D Shower Valve Stem Packing
- Cloth Inserted Rubber
- Square Cut Style
- Bagged.
- Dimension - 0.2 x 3.5 x 3 in.
- Item Weight - 0.01 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-455 IPS IN-LINE CHECK (105-448)
- DELTA Dual Handle 8" Mount, Service Specialty Faucet, Rough Chrome (28C9LH)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 100m, PK20 (255175-75)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (6RCW8)
- LARSEN SUPPLY CO 2CT Aerator Screen (46631)
- LARSEN SUPPLY CO 15/16 Dual Chr Aerator (09-1013)
- LARSEN SUPPLY CO 09-1225 Chrome Swivel Spray Aerator (657773)
- LARSEN SUPPLY CO Larsen Supply 09-2101 Flexible Rubber Aerator Spray (657674)
- LARSEN SUPPLY CO 09-1227 Chrome Wide Swivel Aerator (657785)
- LARSEN SUPPLY CO Pb Dual T Aerator (09-1973)
- NEOPERL 0.5 gpm Spray Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5510105)
- Larsen Supply Co Faucet Aerators