Shop All Other Small Engine Parts
Larsen Supply Co
Larsen Supply 01-9171 Price 2 Valve Handles Reb Kit
Mfr # 662645
Zoro # G904146122
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 662645
- Zoro # G904146122
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- 2 Valve
- Verve, Tub & Shower
- Trim Set
- Includes Hot & Cold Handles With Buttons & Screws
- Chrome Flanges
- Plastic Nipples
- Hot & Cold Stems, Seats
- Carded
- Dimension - 2 x 5.25 x 11.7 in.
- Item Weight - 2.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-40X60)
- AIC REPLACEMENT PARTS NAA9160A 9N9162 Rubber Gasket & Fuel Sediment Glass Bowl Fits Ford 2N 8N 9N NAA (FSH10-0010BWLGSKT)
- ALL-SOURCE Gilmour Pro Metal 160 Degree Hot Water Pistol Nozzle, Red & Black (1065670)
- GARANT Yukon Poly Snow Shovel (YP139EAKD)
- TECUMSEH Ex Valve Std (36471)
- BRIGGS & STRATTON Valve Spring Replacement (692084)
- MTD Screw-Set (1747166)
- BRIGGS & STRATTON Fuel Line Clamp (691038)
- MTD Recoil Asm Ac8 (753-08110)
- TECUMSEH Repair Kit (631974)
- MTD Cap-Hub (931-3020)
- Larsen Supply Co Other Small Engine Parts