Shop All Handles, Levers & Controls
Larsen Supply Co
Larsen Supply 01-7091 Pair Fit All Small Lever Handle
Mfr # 134374
Zoro # G304000437
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 134374
- Zoro # G304000437
- Country of Origin China
- Category Handles, Levers & Controls
Description
Features
- Pair
- Universal
- Lever
- Hot & Cold Handles
- Carded.
- Finish - Chrome
- Dimension - 1.9 x 5.75 x 6.75 in.
- Item Weight - 0.93 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 6000W, 480V, 19.2"L (SP10870QL)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068418)
- EVERFLOW SWT Ball Valve, Long Bonnet with T-Handle, Brass 1/2" (53121-NL)
- APOLLO EXPANSION PEX 1 in. x 1 in. x 3/4 in. Brass PEX-A Expansion Barb Reducing Tee (EPXT1134)
- LARSEN SUPPLY CO HC-167 Moen Clear Old Style Shower Faucet Handle (655413)
- LARSEN SUPPLY CO Union Brass Hot Shower Handle- Chrome (134367)
- LARSEN SUPPLY CO HC-115 Sterling Star Flow Faucet Twin Handle- Chrome (656254)
- LARSEN SUPPLY CO HC-138 Stream way 3 Point Cold Faucet Handle (655334)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel, Style: Traditional (T-2343-BN)
- MOEN Handle Kit - (137536)
- KOHLER Components Bathroom Sink Handles With Lever Design (77974-4-2MB)
- Larsen Supply Co Handles, Levers & Controls