Shop All Faucet Aerators
Larsen Supply Co
Larsen Supply 0-1003 Chicago Stem Repair Kit
Mfr # 664225
Zoro # G504000374
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Supply Co
- MFR # 664225
- Zoro # G504000374
- Country of Origin United States
- Category Faucet Aerators
Description
Features
- 2 Handle
- Faucet Stem Repair Kit
- Includes Packing Washer
- Faucet Seat, Seat Washer, Stem Nut, Stem Nut Washer
- Washer Retainer & Threaded Cap Washer
- Carded.
- Dimension - 1.05 x 1.9 x 3.75 in.
- Item Weight - 0.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION OAK FIN 24"" TOWEL BAR (165 9870)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H080)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300153608)
- PARKER 3/4" FNPT x MNPT x FNPT 316 SS Street Tee (12-12-12 ST-SS)
- LARSEN SUPPLY CO 2Ct Aerator Screen (09-2027)
- LARSEN SUPPLY CO 09-1225 Chrome Swivel Spray Aerator (657773)
- LARSEN SUPPLY CO 09-1227 Chrome Wide Swivel Aerator (657785)
- LARSEN SUPPLY CO 15/16 Chr Swiv Aerator (09-1229)
- LARSEN SUPPLY CO 4PC Aerator Key ASST (2238086)
- LARSEN SUPPLY CO Larsen Supply 09-2101 Flexible Rubber Aerator Spray (657674)
- KOHLER Aerator Kit (1321217)
- Larsen Supply Co Faucet Aerators