Shop All Beveled Washers
Larsen Supply Co
Beveled Washer, Fits Bolt Size 3/8 in 6 PK
Mfr # 02-1093
Zoro # G606694860
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Bolt Sizes 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Larsen Supply Co
- MFR # 02-1093
- Zoro # G606694860
- UPC # 52151059383
- Country of Origin United States
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 3/8 in |
Details
Item | Beveled Washer |
System of Measurement | Inch |
Description
6Pk 3/8"Bev Fauc Washer, 6PK, 6PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63743)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 1/2 in L, Steel Body, 8 PK (932525)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (U04100.031.0300)
- ZORO SELECT Hex Nut, M80-6.00, Steel, Class 8, Black Oxide, 64 mm Ht (M01100.800.0001)
- THRIFCO PLUMBING 1/2 L Beveled Washer (4400508)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9185-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9183-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9189-BEV-H)
- SUBURBAN BOLT AND SUPPLY Beveled Washer, Fits Bolt Size 1 in Iron, Galvanized Finish (A0581000000BG)
- AMPG Beveled Washer, Fits Bolt Size 7/8 Steel Case Hard, Zinc Plt Finish (Z9188-BEV-HZN)
- THRIFCO PLUMBING 1/4-L Beveled Washers (4400503)
- Larsen Supply Co Beveled Washers