Shop All TV Antennas
Larsen Products
Larsen NMOMMR Nmo 3.5 in. Round Magnet Mount with 12 ft. Coax &Pl259 Conn
Mfr # NMOMMR
Zoro # G804118410
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larsen Products
- MFR # NMOMMR
- Zoro # G804118410
- UPC # 747925094584
- Country of Origin China
- Category TV Antennas
Description
The Larsen NMO MMR magnetic antenna mount is for use with Motorola-style, NMO antennas. This Motorola-style magnet mount provides temporary, easily removable mounts for mobile antennas.
This high frequency, 0 - 3000 MHz. NMO mount features a fully weatherized cable interface and a center pin that is removable to convert it from a standard frequency mount to a high frequency mount. The mobile antenna mount is constructed from a zinc alloy body plated with copper and nickel.The vehicle mount thread size is 1-1/8 inch -18. The Larsen vehicle magnetic mount for Motorola-style antennas includes 12 feet of RG58A/U cable. UHF male connector is installed.
Thread Size: 1-1/8"-18.
Frequency: 0-3000 MHz.
Color: Black.
Connector: UHF crimp, installed.
Cable Type: RG58A/U.
Cable Length: 12 feet.
This high frequency, 0 - 3000 MHz. NMO mount features a fully weatherized cable interface and a center pin that is removable to convert it from a standard frequency mount to a high frequency mount. The mobile antenna mount is constructed from a zinc alloy body plated with copper and nickel.The vehicle mount thread size is 1-1/8 inch -18. The Larsen vehicle magnetic mount for Motorola-style antennas includes 12 feet of RG58A/U cable. UHF male connector is installed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bell Button, Standard Lifetime Brass (BBC20CR003)
- LOWELL Recess Backbox for 12inSp (XCP1210)
- LOREX Video RG59 120 ft. Coaxial BNC/Power Cable (CB120URB)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Snap-On EEJP500 BoosterPack JumpStarter (ML22-12GEL561)
- LARSEN PRODUCTS Larsen NMOKHFCXTHK .75 in. Nmo Mount For Up To .25 in. Thick (NMOKHFCXTHK)
- LARSEN PRODUCTS Larsen NMO800B 800 Mhz Roof Mount Antennaenna -Black (NMO800B)
- LARSEN PRODUCTS Larsen NMO440 440-460Mhz Load And Tip Only -Black (NMO440)
- GE General Electric 33683 Pro Bar HD 100 Amplified Indoor Antenna; White (33683)
- TRENDNET 5/7 Dbi Outdoor Dual Band Omni (TEW-AO57)
- COMMSCOPE Replacement for Tessco 42396a-5 (42396A-5)
- PROCOMM Procomm HSS995-2B 2 ft. Bull Dog 750 watt 3-Way Single Mirror Mount Fiberglass Antenna Kit with SO239 Connectors; Black (HSS995-2B)
- Larsen Products TV Antennas