Larsen Products

Larsen NMO800B 800 Mhz Roof Mount Antennaenna -Black


product price: $70.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Commercial spring base gain antenna with Makroblend base.
  • Gain, 3.4dBd/5.6dBi.
  • Type, 5/8 over 1/2 wave.
  • VSWR, 1.5:1 or less.
  • Bandwidth at 1.5, 8.5%.
  • Bandwidth at 2.0, 10%.
  • Power rating, 200 watts.
  • Color, BLACK/CHROME.
  • Whip, .100, enclosed coil.
  • Coax, ORDER separately.
  • Max height, 12 3/4".
  • Mount Type: NMO.
  • Length: 13 Inches.
  • Frequency Range: 806-866MHz.
  • Frequency Type: Cellular.
  • Load Position: Center.
  • Antenna Type: Whip.
  • Power Rating: 200 Watts.
  • Mount and/or Cable Included: No.
  • Termination: NMO.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.