Larsen Products

Larsen NMO440 440-460Mhz Load And Tip Only -Black


product price: $64.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Frequencies 406-512 MHz.
  • Gain, 3.2dBd/5.4dBi.
  • Type, 5/8 over 1/4 wave.
  • VSWR, 1.5:1 or less.
  • Bandwidth, at 1.5 = 5%, at 2.0 = 10%.
  • Power rating, 200 watts.
  • Color, BLACK.
  • Whip, .100, open coil.
  • Coax, Order separately.
  • Max height, 30".
  • Mount Type: NMO.
  • Length: 33 Inches.
  • Frequency Range: 440-460MHz.
  • Frequency Type: UHF.
  • Load Position: Center.
  • Antenna Type: Whip.
  • Power Rating: 200 Watts.
  • Mount and/or Cable Included: No.
  • Termination: NMO.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.