Larsen Products

Larsen KG3E825MPL Onglass Enc 3Db 806-896Mhz Antenna Kit with Mpl


product price: $92.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Kulglass glass mount Superflex 3dBd gain antenna for SMR, Cellular and Datat applications.
  • Gain 3dBd5/5.2 dBi.
  • Type 5/8 over 1/2 wave.
  • VSWR 1.5:1 or less.
  • Bandwidth at 1.5 is 8.5% and at 2.0 is 10%.
  • Power rating is 60 watts.
  • Color is BLACK.
  • Whip is WKG3E825, WKG3E900, .070.
  • Coax is 14' RG-58/U dual shield.
  • Max height is 13".
  • Mount Type: Glass Mount.
  • Length: 12 Inches.
  • Frequency Range: 806-896MHz.
  • Frequency Type: Cellular.
  • Load Position: Center.
  • Antenna Type: Whip.
  • Power Rating: 60 Watts.
  • Mount and/or Cable Included: Yes.
  • Termination: MPL.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.