Larsen Products

Larsen BNCQ .25 Wave Antennaenna 136-512 Mhz with Bnc Base


product price: $48.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Dual Band Antenna.
  • Connector - BNC Male Style - Q 1/4.
  • Electrical type - Q-1/4.
  • Frequency Range - 136-512 MHz.
  • Approximate length - varies according to frequency.
  • Antenna fits GE MPI, PLS; Motorola HT90, HT440 Maxon; Midland; other radios which require a BNC male connector.
  • Mount Type: BNC.
  • Length: 22 Inches.
  • Frequency Range: 140-500MHz.
  • Frequency Type: Scanner.
  • Antenna Type: Whip.
  • Mount and/or Cable Included: No.
  • Termination: BNC.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.