Shop All Hazardous Location Plugs
Lapp
SKINTOP MS-SC NPT 3/4" THREADNICKLE PLATED IP68 NEMA 6/6PC/UL, DNV
Mfr # 53112930
Zoro # G2789041
product price: $29.99
/ea
Sold in multiples of 25 for $749.75
$749.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Range - MAX (mm) 17
- Component Material #1 Body
- Thread Type NPT
- Operating Condition #1 for Temperature Range Temp Range
- IP Protection Rating #2 NEMA 1, 4X, 6, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp
- MFR # 53112930
- Zoro # G2789041
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Thread Type/Size | NPT 3/4" |
Details
Clamping Range - MAX (mm) | 17 |
Component Material #1 | Body |
Thread Type | NPT |
Operating Condition #1 for Temperature Range | Temp Range |
IP Protection Rating #2 | NEMA 1, 4X, 6, 12 |
Component Material #2 | Insert |
Clamping Range - MIN (mm) | 9 |
Clamping Range - MAX (in) | 0.669 |
Materials of Construction #4 | CR |
Component Material #3 | Insert |
Color | metallic |
Component Material #4 | Bushing |
Materials of Construction #1 | Nickel-plated brass |
Operating Temperature Range #1 | -30°C to +100°C |
Materials of Construction #3 | Polyamide |
IP Protection Rating #1 | IP68, 10 bar when used with an O-ring |
Clamping Range - MIN (in) | 0.354 |
Materials of Construction #2 | Polyamide |
Description
SKINTOP MS-SC NPT 3/4" THREADNICKLE PLATED IP68 NEMA 6/6PC/UL, DNV
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-8-K-24-S6 (SME-8-K-24-S6)
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1/2 to 2HP (4821I)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- CLEAR SEAL Butt Splice Connector, 12-10 AWG C, PK25 (37430-EC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Lapp Pin & Sleeve Devices