Shop All Hazardous Location Plugs
Lapp
SKINTOP MS-SC LIQUID TIGHTM-32X1.5 THREAD .433 - .827"CLAMPING RANGE
Mfr # 53112650
Zoro # G4015712
product price: $26.95
/ea
Sold in multiples of 25 for $673.75
$673.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Range - MAX (in) 0.827
- Clamping Range - MIN (in) 0.433
- Thread Type Metric
- Component Material #4 Bushing
- Materials of Construction #4 CR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp
- MFR # 53112650
- Zoro # G4015712
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Thread Type/Size | M32 |
Details
Clamping Range - MAX (in) | 0.827 |
Clamping Range - MIN (in) | 0.433 |
Thread Type | Metric |
Component Material #4 | Bushing |
Materials of Construction #4 | CR |
Component Material #2 | Insert |
Clamping Range - MIN (mm) | 11 |
Materials of Construction #1 | Nickel-plated brass |
Clamping Range - MAX (mm) | 21 |
Materials of Construction #3 | Polyamide |
Operating Condition #1 for Temperature Range | Temp Range |
Color | metallic |
Materials of Construction #2 | Polyamide |
IP Protection Rating #1 | IP68, 5 bar (exceeds NEMA 6/6P pressure rating) when used with O-ring |
Component Material #3 | Insert |
Operating Temperature Range #1 | -30°C to +100°C |
Component Material #1 | Body |
Armored/Unarmored | For Use With Unarmored Cable |
Description
SKINTOP MS-SC LIQUID TIGHTM-32X1.5 THREAD .433 - .827"CLAMPING RANGE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1103-0AB40-1FA0)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Lapp Pin & Sleeve Devices