Shop All Cable Sleeves
Lapp
SEALING BUSHING 5HOLESKINTOP DIX MULTI CABLE2957 1"
Mfr # 53629570
Zoro # G800029673
product price: $8.19
/ea
Sold in multiples of 50 for $409.50
$409.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Silicone
- Color Black
- Temp. Range -40 to 100°C
- Standards IP 54/68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp
- MFR # 53629570
- Zoro # G800029673
- Country of Origin Unknown
- Category Cable Sleeves
Details
Material of Construction | Silicone |
Color | Black |
Temp. Range | -40 to 100°C |
Standards | IP 54/68 |
Description
SEALING BUSHING 5HOLESKINTOP DIX MULTI CABLE2957 1"
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- EATON Mechanical Push Rod, 22mm, Blue (M22-DZ-B-GB14)
- APC Apc Cat 6 Patch Panel 48 Port Rj45 To 110 568 A-B Color Coded (CAT6PNL-48)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Green (BS-XO-150-10BP-GN)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 100' Length - Black (FW100-100SP)
- D-LINE Spiral Wrap, 1.000 In., 8 ft. L, White (US/CTW2.5W)
- GDB Gdb 46308 8 in. Cable Ties; White - 75 lbs. (46308)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/8" x 100ft- Black (F6-0125-100-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 50ft- White (BS-J-SCW-150-50-WT)
- ELECTRIDUCT Neat Patch Cable Management Unit (NP2)
- Lapp Cable Sleeves