Shop All Strain Relief Connector
Lapp
Non-Metallic Strain Relief Cable Glands; Liquid Tight, Non-Metallic Str
Mfr # S2536
Zoro # G2092429
product price: $20.95
/ea
Sold in multiples of 25 for $523.75
$523.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Operating Temperature Range #1 -40°C to +80°C
- Materials of Construction #1 Polyamide
- Clamping Range - MAX (in) 1.339
- Operating Condition #1 for Temperature Range static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp
- MFR # S2536
- Zoro # G2092429
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Thread Type/Size | M50 |
Details
Color | black |
Operating Temperature Range #1 | -40°C to +80°C |
Materials of Construction #1 | Polyamide |
Clamping Range - MAX (in) | 1.339 |
Operating Condition #1 for Temperature Range | static |
Clamping Range - MIN (in) | 1.063 |
Thread type | Metric |
IP Protection Rating #2 | IP69 |
Clamping Range - MIN (mm) | 27 |
IP Protection Rating #1 | 70 PSI |
Operating Condition #2 for Temperature Range | dynamic |
Operating Temperature Range #2 | -20°C to +100°C |
Component Material #3 | Bushing |
Materials of Construction #3 | CR |
Component Material #1 | Body |
Materials of Construction #2 | CR |
Component Material #2 | Bushing |
Clamping Range - MAX (mm) | 34 |
Armored/Unarmored | For Use With Unarmored Cable |
Description
Non-Metallic Strain Relief Cable Glands; Liquid Tight, Non-Metallic Strain Relief Cable Gland with Metric Threads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JLS030)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, BaseTrak, 2 or 3 Channel, 2-Gang, Flush, Inline Box (PB2IND2G)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 (PLT5EH-Q)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038CR)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Alum, 3" NPT, 1.812-1.938 (RSR-8731)
- REMKE Cord Grip, Alum, 1-1/2", 1.688-1.812 (RSR-9529)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- Lapp Strain Relief Connector