Shop All Strain Relief Connector
Lapp
Non-Metallic Strain Relief Cable Glands; Liquid Tight, Non-Metallic Str
Mfr # S1521
Zoro # G2096014
product price: $5.29
/ea
Sold in multiples of 25 for $132.25
$132.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color silver grey
- Operating Temperature Range #2 -20°C to +100°C
- Component Material #2 Bushing
- Thread type Metric
- Clamping Range - MAX (in) 0.827
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp
- MFR # S1521
- Zoro # G2096014
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Thread Type/Size | M32 |
Details
Color | silver grey |
Operating Temperature Range #2 | -20°C to +100°C |
Component Material #2 | Bushing |
Thread type | Metric |
Clamping Range - MAX (in) | 0.827 |
Component Material #1 | Body |
Component Material #3 | Bushing |
Clamping Range - MAX (mm) | 21 |
Materials of Construction #3 | CR |
Operating Temperature Range #1 | -40°C to +80°C |
Materials of Construction #1 | Polyamide |
Clamping Range - MIN (in) | 0.354 |
Operating Condition #1 for Temperature Range | static |
IP Protection Rating #2 | IP69 |
Operating Condition #2 for Temperature Range | dynamic |
Clamping Range - MIN (mm) | 9 |
Materials of Construction #2 | CR |
IP Protection Rating #1 | 70 PSI |
Armored/Unarmored | For Use With Unarmored Cable |
Description
Non-Metallic Strain Relief Cable Glands; Liquid Tight, Non-Metallic Strain Relief Cable Gland with Metric Threads
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34G5)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- REMKE Cord Grip, Alum, 90 deg., 1", .812-.938 (RSR-9315)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- Lapp Cord Grips