Shop All Strain Relief Connector
Lapp
Non-Metallic Strain Relief Cable Glands; Liquid Tight, Non-Metallic Str
Mfr # S1516
Zoro # G2095734
product price: $3.99
/ea
Sold in multiples of 50 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color silver grey
- Component Material #1 Body
- Materials of Construction #2 CR
- Materials of Construction #3 CR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp
- MFR # S1516
- Zoro # G2095734
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Thread Type/Size | M25 |
Details
Material | Plastic |
Color | silver grey |
Component Material #1 | Body |
Materials of Construction #2 | CR |
Materials of Construction #3 | CR |
IP Protection Rating #2 | IP69 |
Clamping Range - MIN (mm) | 8 |
Materials of Construction #1 | Polyamide |
Operating Temperature Range #2 | -20°C to +100°C |
Operating Condition #2 for Temperature Range | dynamic |
Clamping Range - MAX (mm) | 17 |
Operating Temperature Range #1 | -40°C to +80°C |
Clamping Range - MIN (in) | 0.315 |
Thread type | Metric |
Clamping Range - MAX (in) | 0.669 |
Component Material #3 | Bushing |
Operating Condition #1 for Temperature Range | static |
Component Material #2 | Bushing |
IP Protection Rating #1 | 70 PSI |
Description
Non-Metallic Strain Relief Cable Glands; Liquid Tight, Non-Metallic Strain Relief Cable Gland with Metric Threads
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- HUBBELL WIRING DEVICE-KELLEMS Replacement Switch Hubbell (HBLDS60100RS)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 (36J188)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043ZP)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .312-.375 (RSP-9106)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1098ZP)
- Lapp Cord Grips