Shop All Strain Relief Connector
Lapp
Non-Metallic Strain Relief Cable Glands; Liquid Tight, Non-Metallic Str
Mfr # S1507
Zoro # G2094818
product price: $2.79
/ea
Sold in multiples of 100 for $279.00
$279.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color silver grey
- Operating Temperature Range #2 -20°C to +100°C
- IP Protection Rating #2 IP69
- Component Material #1 Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp
- MFR # S1507
- Zoro # G2094818
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Thread Type/Size | M12 |
Details
Material | Plastic |
Color | silver grey |
Operating Temperature Range #2 | -20°C to +100°C |
IP Protection Rating #2 | IP69 |
Component Material #1 | Body |
Clamping Range - MIN (in) | 0.138 |
Materials of Construction #3 | CR |
Clamping Range - MAX (mm) | 7 |
IP Protection Rating #1 | 70 PSI |
Clamping Range - MAX (in) | 0.276 |
Materials of Construction #2 | CR |
Clamping Range - MIN (mm) | 3.5 |
Materials of Construction #1 | Polyamide |
Operating Temperature Range #1 | -40°C to +80°C |
Component Material #2 | Bushing |
Component Material #3 | Bushing |
Thread type | Metric |
Operating Condition #1 for Temperature Range | static |
Operating Condition #2 for Temperature Range | dynamic |
Armored/Unarmored | For Use With Unarmored Cable |
Description
Non-Metallic Strain Relief Cable Glands; Liquid Tight, Non-Metallic Strain Relief Cable Gland with Metric Threads
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pedestal Base, NOVAL Accessory, 14 Gang, Steel (A18SBASE)
- DAYTON Reversing Drum Switch, Plastic Handle (2X442)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 240V AC (QO320HID)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZBE1016)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1003G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1063)
- ABB Cable Connector, 2 In, Straight (TCF200-153AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- AMPHENOL 26482S2 CC STRT NI (M8504952116N)
- Lapp Cord Grips